Zoro Homepage

Venice 12 oz. Bottle Soap Dispenser in Polished Chrome

  • Mfr # SO-AZ005CH

  • Zoro # G222720875


product price: $36.25
/ea

Key Features

Overall Length
5.25 in
Material
Metal and ABS
Dispenser Color
Polished Chrome
Overall Width
3.75 in
Overall Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO-AZ005CH
Zoro #
G222720875
UPC #
191042004641
Country of Origin
China

Dimensions

Overall Length
5.25 in
Overall Width
3.75 in
Overall Height
15 in

Details

Material
Metal and ABS
Item
Soap Dispensor
Dispenser Color
Polished Chrome
Capacity
12 oz
Dispenser Mount Type
Wall Mount

Description

The ANZZI Venice Series Soap Dispenser adds a touch of seamless style and practical convenience to your kitchen or bathroom sink. Designed for deck-mounted installation, the visible pump head is cast in a durable finish to perfectly match your faucet. The dispenser features a generous 12 oz. capacity bottle that sits beneath the counter. Most importantly, the pump head is designed to allow easy refilling from above the counter, eliminating the need to crawl under the sink when the bottle runs low. Crafted for durability and long-lasting performance, this dispenser works perfectly with both liquid soap and hand lotion, reducing clutter around your sink area.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, GU, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.