Zoro Homepage

Viace 1-Spray 8" Fixed Showerhead in Oil Rubbed Bronze

  • Mfr # SH-AZ041ORB

  • Zoro # G900692456


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Height
7.3 in
Width
7.3 in
Length
17.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-AZ041ORB
Zoro #
G900692456
UPC #
191042040489
Country of Origin
China

Dimensions

Height
7.3 in
Width
7.3 in
Length
17.92 in

Details

Finish
Oil Rubbed Bronze

Description

ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Viace Series Single handle Wall mounted showerhead and bath faucet set. Crafted using lead-free RHINO ALLOY certified brass as the interior and our oil rubbed bronze rust resistant finish. This all metal combination of high quality materials ensures you will enjoy a flawlessly performing faucet for many years to come. The deceptively simple single handle design allows for complete and easy control of both water flow and temperature while maintain the fine minimalist aesthetic to match with any modern or contemporary décor style. The Heavy Rain showerhead provides a powerful and deeply refreshing full body shower. The ANZZI Viace Series is listed certified under cUPC for installation within North America.Oil rubbed bronze finish.


  • • RHINO ALLOY certified lead-free solid brass with rust resistant finish
  • • Singular (1) lever handle control
  • • Heavy Rain showerhead technology
  • • Modern European inspired design brought to life through precision German engineering
  • • Showerhead Diameter: 8 in.
  • • Flow Rate: 1.8 gpm flow rate
  • • cUPC certified and listed for North America
  • • Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.