Vista 4" Centerset Mid-Arc Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # L-AZ014ORB

  • Zoro # G000693025


product price:  $99.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-AZ014ORB
Zoro #
G000693025
UPC #
848308074107
Country of Origin
China

Description

ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Vista Series 2-Handles Bathroom Sink Faucet. Crafted using lead-free RHINO ALLOY certified brass as the interior and our Opulent Oil Rubbed Bronze rust resistant finish. This all metal combination of high quality materials ensures you will enjoy a flawlessly performing faucet for many years to come. The elegantly simple dual handle design allows for complete and easy control of both water flow and temperature while maintain the fine minimalist aesthetic to match with any modern or contemporary décor style. The ANZZI Vista Series is listed certified under cUPC, NSF, AB1953, Watersense, ADA for installation within North America.Opulent Oil Rubbed Bronze finish
  • RHINO ALLOY certified lead-free solid brass with rust resistant finish
  • Twin dual (2) lever handle control
  • Elegantly arching spout inspired by the latest European styles
  • Deck mounted two (2) hole installation
  • Spout Reach: 4.71 in.; Spout Height: 2.72 in.
  • Flow rate: 1.2 gpm
  • cUPC, NSF, AB1953, Watersense, ADA certified and listed for North America
  • Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.