Zoro Homepage

Voce Single-Handle Wall Mount Bathroom Faucet, Polished Chrome

  • Mfr # L-AZ023

  • Zoro # G300693404


product price: $172.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-AZ023
Zoro #
G300693404
UPC #
848308071359
Country of Origin
China

Description

ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Voce Series 2-Handles Bathroom Sink Faucet. Crafted using lead-free RHINO ALLOY certified brass as the interior and our Lustrous Polished Chrome rust resistant finish. This all metal combination of high quality materials ensures you will enjoy a flawlessly performing faucet for many years to come. The elegantly simple dual handle design allows for complete and easy control of both water flow and temperature while maintain the fine minimalist aesthetic to match with any modern or contemporary décor style. The ANZZI Voce Series is listed certified under cUPC, NSF, AB1953, Watersense for installation within North America.Lustrous Polished Chrome finish
  • RHINO ALLOY certified lead-free solid brass with rust resistant finish
  • Single (1) lever handle control
  • Sleek aerodynamic spout inspired by the latest European styles
  • Wall mounted installation
  • Spout Reach: 7.29 in.
  • Flow rate: 1.2 gpm
  • cUPC, NSF, AB1953, Watersense certified and listed for North America
  • Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.