Wall-Hung Elongated Toilet in White with Slow-Closing Lid, Heated Seat, Auto Flush, Remote Control
- Mfr # TL-WHSF03-WH
- Zoro # G523366444
Key Features
Specifications
Details
- MFR #
- TL-WHSF03-WH
- Zoro #
- G523366444
- UPC #
- 191042098596
- Country of Origin
- China
- Mounting Style
- Wall-Mounted
- Color
- White
- Bowl Shape
- Elongated
- Material
- Ceramic, Plastic and Metal
- Includes
- Toilet Seat, Remote Control, BoltsHardware, Mointing Kit, Lid
- Item
- Toilets
Dimensions
- Height
- 14.37 in
- Width
- 15.7 in
- Depth
- 24.1 in
Description
Upgrade your bathroom with the ANZZI Wall-Hung Toilet, designed for modern style and space-saving performance. The floating installation creates an open look and makes floor cleaning easier. An elongated bowl offers added comfort, and the soft-close seat prevents slamming for quieter use. The easy-clean ceramic glaze resists stains and buildup, helping maintain a hygienic surface. With anti-siphon protection and a non-electric flush system, this toilet delivers safe & efficient performance. It is cUPC certified to meet North American plumbing standards.
- SOFT-CLOSE SEAT AND LID: Prevents loud slamming for quieter use while improving safety and comfort.
- ELONGATED BOWL DESIGN: Provides enhanced comfort and ergonomic seating compared to standard round bowl toilets.
- EASY-CLEAN CERAMIC GLAZE: Smooth surface resists stains, buildup, and discoloration for simplified maintenance.
- NON-ELECTRIC FLUSH WITH ANTI-SIPHON PROTECTION: Provides reliable flushing without power while helping prevent backflow.
- WALL-HUNG SPACE-SAVING DESIGN: Creates a modern floating look while freeing floor space for easier cleaning.
- CONCEALED CISTERN COMPATIBLE: Designed for use with in-wall tank systems and standard wall-hung toilet carrier frames.
- cUPC CERTIFIED: Certified to meet North American plumbing standards for reliable, code-compliant performance.
- DURABLE CERAMIC CONSTRUCTION: High-quality material built for long-term strength and everyday use.
- DIMENSIONS: Measures 26 L x 16 W x 14 H in., designed to fit any bathroom comfortably.
- GET IT FAST: Ships from warehouse within 24 hours of order processing and curbside delivery only; backed by a limited lifetime warranty.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.