Ward Series 44 to 48 in. x 76 in. Frameless Sliding Bypass Shower Door in Polished Chrome
- Mfr # SD-AZ21-01CH
- Zoro # G316486465
Key Features
Specifications
Details
- MFR #
- SD-AZ21-01CH
- Zoro #
- G316486465
- UPC #
- 191042085671
- Country of Origin
- China
- Item
- Shower Doors
- Material
- Stainless Steel
- Includes
- Mounting Hardware
- Color
- Polished Chrome
Dimensions
- Width (In.)
- 48 in
- Depth (In.)
- 3.2 in
- Height (In.)
- 76 in
Description
Upgrade your bathroom decor with the ANZZI Ward Series Frameless Shower Door with an ultra-wide entrance. The premium polished chrome frame and double-sided sliding design bring timeless charm, while the clear 3/8" (10mm) tempered glass with Tsunami Guard coating stays cleaner longer. The soft closing door feature and reversible installation offer both beauty and flexibility. More than a shower, it's a moment of calm, a place to breathe, and a reflection of your style. The space-saving bypass design lets the two panels slide past one another, so you can step in or out from either side without needing room for a swinging door.
- STYLISH FRAMELESS DESIGN: The ANZZI Ward Series frameless sliding shower door design adds modern elegance to any shower.
- BYPASS SLIDING DESIGN: Space-saving bypass panels glide past each other on parallel tracks, letting you enter or exit from either the left or right without any swing-out clearance.
- TSUNAMI GUARD PROTECTION: Water-repellent tsunami guard-coated glass protects against water stains, lime scale, and soap scum.
- CLEAR TEMPERED GLASS: Made with 3/8 in. (10mm) thick and clear tempered glass for strength and safety.
- REVERSIBLE DESIGN: Designed for left or right wall installation, the ANZZI Ward panel adapts effortlessly to your space.
- DOUBLE-SIDED SLIDING: Glides smoothly on both sides, offering easy access and a graceful entry to your shower space.
- POLISHED CHROME FINISH: Elegant polished chrome finish offers a stylish, refined look that instantly modernizes any shower space.
- SOFT CLOSURE FUNCTION: Smooth, gentle closing mechanism ensures the shower door glides quietly and safely.
- RUST-RESISTANT BUILD: High-quality stainless steel frame resists rust, wear, and daily moisture exposure.
- EASY CLEAN SURFACE: Glass treated for simple maintenance, allowing soap scum and water spots to wipe away easily.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.