Welle 74x34in Framed Fixed Shower Screen Door, Brushed Nickel with 5/16in 8mm Tempered Clear Glass
- Mfr # SD-AZ22-01BN
- Zoro # G116482476
original price:Â $405.99 , new price: $279.99 , 31 percent off
new price:Â
$
279.99
/ea
Key Features
Material
Stainless Steel and Glass
Includes
Mounting Hardware
Size
74 in x 34 in
Height (In.)
74 in
Depth (In.)
0.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SD-AZ22-01BN
- Zoro #
- G116482476
- UPC #
- 191042085732
- Country of Origin
- China
Dimensions
- Size
- 74 in x 34 in
- Height (In.)
- 74 in
- Depth (In.)
- 0.72 in
- Width (In.)
- 34 in
Details
- Item
- Shower Door
- Finish
- Brushed Nickel
- Material
- Stainless Steel and Glass
- Includes
- Mounting Hardware
Description
Step into a space where elegance meets clarity. The ANZZI Welle Series Framed Shower Screen reimagines your daily routine as a luxurious escape. The brushed nickel frame and elegant minimalist design bring timeless charm, while the clear tempered glass with Tsunami Guard stays cleaner longer. Designed for seamless walk-in entry and reversible installation, it offers both beauty and flexibility. More than a shower, it's a moment of calm, a place to breathe, and a reflection of your style.
- MODERN ELEGANCE: ANZZI's Welle Series minimalist shape fixed-frame design adds modern elegance to any walk-in shower.
- TSUNAMI GUARD PROTECTION: Water-repellent tsunami guard-coated glass protects against water stains, lime scale, and soap scum.
- CLEAR TEMPERED GLASS: Made with 5/16 in. (8mm) thick and clear tempered glass for strength and safety.
- REVERSIBLE DESIGN: Designed for left or right wall installation, the ANZZI Welle panel adapts effortlessly to your space.
- BRUSHED NICKEL FINISH: Elegant brushed nickel finish offers a stylish, refined look that instantly modernizes any shower space.
- SEAMLESS WALK-IN ACCESS: Enjoy wide, unobstructed entry with the Welle Series open shower design.
- RUST-RESISTANT BUILD: High-quality frame resists rust, wear, and daily moisture exposure.
- DIY FRIENDLY: This shower screen door includes all mounting hardware and instructions for hassle-free installation.
- SPACE-SAVING DESIGN: 74 in. x 34 in. ideal for compact or open-layout bathrooms with a walk-in shower.
- QUICK SHIPPING: Ships within 24 hours of order processing for fast installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.