Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point) (Discontinued)
- Mfr # 45968-00001
- Zoro # G0508138
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45968-00001
Zoro #
G0508138
UPC #
-
Country of Origin
Unknown
Details
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Head Protection Suspension Type
Pinlock (6-Point)
Color
Orange
Head Protection Venting
No
Standards
ANSI Z89.1-2009
ANSI Classification
Type 1, Class E
Graphics
None
ANSI Impact Type
1
Accessory Slots
Yes
ANSI Electrical Class
C, E
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Pinlock (6-Point), Head Protection Material Polyethylene, Head Protection Venting No, Standards ANSI Z89.1-2009
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.