100 Gallon BTH-199 199,000 BTU Cyclone Mxi Commercial Gas Water Heater
Mfr # 9281056000
Zoro # G221718446
product price: $14,003.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Tank Capacity
100 gal
Vent Type
Direct Vent
Construction Material
Steel
Fuel Type - Water Heaters
Natural Gas
Length (In.)
27.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9281056000
Zoro #
G221718446
UPC #
671657016753
Country of Origin
United States
Dimensions
Length (In.)
27.75 in
Details
Tank Capacity
100 gal
Vent Type
Direct Vent
Construction Material
Steel
Fuel Type - Water Heaters
Natural Gas
Item
Natrual Gas Commercial Water Heater
Description
The full line of A. O. Smith Cyclone Mxi condensing water heaters have been designed to provide years of dependable service and feature industry leading technology. Models are available from 120,000 to 500,000 Btu/h and all deliver thermal efficiencies of 95% and higher. The unique helical coil heat exchanger limits weld joints for optimal service life while maximizing heat transfer. Cyclone is the industry leader in high efficiency commercial water heating. The current Mxi modulating models adjust firing rate to the specific demand further increasing efficiency and money savings. BTH-199 uses up to 199,900 BTU/h of gas to deliver 235 GPH at 100°F rise. A. O. Smith offers the largest commercial product selection available, including the most specified commercial unit in the U.S. We offer more than 500 different commercial models, including gas fired, oil-fired and electric configurations, ranging in capacities from 5 to 10,000 gallons, with input range from 50,000 BTU to the equivalent of 4,000,000 BTU. Our comprehensive line is the natural fit for spec jobs requiring everything from the smallest commercial installation up to the largest multi-structure complex.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.