Shop A.O. SMITH
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BTX10002L010000 50 Gallon 100MBTU Natural Gas Commercial Water Heater
- Mfr # 9281099000
- Zoro # G121718423
product price:
$
7,876.99
/ea
Key Features
Fuel Type - Water Heaters
Natural Gas
Height (In.)
66.75 in
Construction Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9281099000
- Zoro #
- G121718423
- UPC #
- 671657123154
- Country of Origin
- United States
- Item
- Natrual Gas Commercial Water Heater
- Fuel Type - Water Heaters
- Natural Gas
- Construction Material
- Steel
Dimensions
- Height (In.)
- 66.75 in
Description
The Cyclone HE is a light-duty, power vent, fully condensing commercial gas water heater with an internal helical heat exchanger, similar to the design of A. O. Smith's industry-leading Cyclone models. This helical heat exchanger helps Cyclone HE achieve 94% thermal efficiency and deliver outstanding hot water output. The Cyclone HE delivers heavy-duty performance for numerous light-duty smaller applications, making it a perfect choice for restaurants, offices and other applications. BTX-80 uses 76,000 BTU/h of gas to deliver 86 GPH at 100°F rise. A. O. Smith offers the largest commercial product selection available, including the most specified commercial unit in the U.S. We offer more than 500 different commercial models, including gas fired, oil-fired and electric configurations, ranging in capacities from 5 to 10,000 gallons, with input range from 50,000 BTU to the equivalent of 4,000,000 BTU. Our comprehensive line is the natural fit for spec jobs requiring everything from the smallest commercial installation up to the largest multi-structure complex.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.