Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100108456 Kit 2" Shank T&P

  • Mfr # 100108456

  • Zoro # G6928303


product price: $27.65
/ea

Key Features

Length (In.)
1.88 in
Width (In.)
4.13 in
Height (In.)
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100108456
Zoro #
G6928303
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
1.88 in
Width (In.)
4.13 in
Height (In.)
6.1 in

Description

100108456 Kit 2" Shank T&P Replaces 9000728015 9000728045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.