10G Compact Electric Water Heater 2.5Kw 1X 0/2.5-Cu 208V-1Ph 2-Wi Mg-1 A 150Psi

  • Mfr # 100131640

  • Zoro # G714599828


product price:  $1,817.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Tank Capacity
10 gal.
Phase
1
Total Watts
2.5 kW
Overall Height
20 in
Overall Length
20.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
100131640
Zoro #
G714599828
UPC #
671657013097
Country of Origin
Unknown

Dimensions

Overall Height
20 in
Overall Length
20.75 in
Overall Width
20.5 in

Details

Tank Capacity
10 gal.
Phase
1
Total Watts
2.5 kW
Number of Elements
1
Max. Pressure
150 PSI
Application
COMMERCIAL

Description

  • Tank interior is coated with glass specially designed by A.O. Smith for water heater use
  • Elements have Zinc plated copper sheaths for longer life
  • Factory installed terminal block so service can be brought to the heater and connectred to block
  • Simplified circuitry, color coded for ease of service
  • 208 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.