Shop A.O. SMITH
See all product information
Create Account
26.2 in L
- Mfr # 100110704
- Zoro # G2495221
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3.5 in
Features
Elongated Profile, Uniform Heat Distribution
Overall Height
3.6 in
Compatible Product Type
Commercial Gas Water Heaters
Compatible Series
CG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100110704
- Zoro #
- G2495221
- UPC #
- -
- Country of Origin
- United States
- Features
- Elongated Profile, Uniform Heat Distribution
- Compatible Product Type
- Commercial Gas Water Heaters
- Compatible Series
- CG
- Standards
- ANSI Z21.10.3 / CSA 4.3
- Application
- Main Gas Burner
Dimensions
- Overall Width
- 3.5 in
- Overall Height
- 3.6 in
- Overall Length
- 26.2 in
- Wire Rope Length
- 26.2 in
- Length
- 26.2 in
- Fits Chest Size
- Elongated Profile, Uniform Heat Distribution
Description
Not Applicable, Compatible Manufacturer Part Number Not Applicable, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 3.6 in, Overall Length 26.2 in, Application Main Gas Burner, Compatible Grainger Part Number Not Applicable, Features Elongated Profile, Uniform Heat Distribution, Includes Not Applicable, Overall Width 3.5 in, Product Type Burner Assembly, Standards ANSI Z21.10.3 / CSA 4.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.