This item is Discontinued.

No Product Image Available

6G Compact Electric Water Heater 1.7Kw 1X 0/1.7-Cu 120V-1Ph 2-Wi Al-1 A 150Psi (Discontinued)

  • Mfr # 100118633
  • Zoro # G914599826
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100118633
Zoro #
G914599826
UPC #
671657011987
Country of Origin
Unknown

Dimensions

Overall Height
17.61 in
Overall Length
17.93 in
Overall Width
17.19 in

Details

Tank Capacity
6 gal.
Phase
1
Total Watts
1.65 kW
Number of Elements
1
Max. Pressure
150 PSI
Application
Residential

Description

  • Blue Diamond Glass Coating - Provides superior corrosion resistance compared to industry standard glass lining.
  • Enhanced-Flow Brass Drain Valve have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
  • Uses a standard female hose fitting that allows for fast and easy draining during maintenance
  • Designed for easy operation, this valve includes an integral screwdriver slot that features a 1/4 turn (open/close) radius, which not only permits full straight-through water flow but also a quick and positive shut off
  • Approved for Manufactured Housing: All residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • 6-Year Limited Tank and Parts Warranty
  • Certified at 300 psi test pressure and 150 psi working pressure
  • Listed according to UL 174 standards governing storage tank-type electric water heaters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.