Anode, 56 in L, For A.O. Smith
- Mfr # 100111023
- Zoro # G123389072
product price:Â
$
1,045.99
/ea
Key Features
Overall Width
3 in
Compatible Brand
A.O. Smith
Overall Height
56 in
Compatible Series
300/301
Overall Length
56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100111023
- Zoro #
- G123389072
- UPC #
- -
- Country of Origin
- United States
- Compatible Brand
- A.O. Smith
- Item
- Anode
- Compatible Series
- 300/301
- Compatible Manufacturer Part Number
- BTHL 300(A), BTHL 400(A), BTHL 500(A)
- Compatible Product Type
- Water Heaters
Dimensions
- Overall Width
- 3 in
- Overall Height
- 56 in
- Overall Length
- 56 in
- Wire Rope Length
- 56 in
- Length
- 56 in
Description
Anode, Compatible Manufacturer Part Number BTHL 300(A), BTHL 400(A), BTHL 500(A), Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 56 in, Overall Length 56 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 3 in, Product Type Anode, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.