Shop A.O. SMITH
See all product information
Create Account
Anode Rods for Water Heaters
Mfr # 100187890
Zoro # G323387465
product price:Â $469.99
/ea
Free Shipping & Returns
Key Features
Compatible Series
300/301
Compatible Product Type
Water Heaters
Overall Width
3.2 in
Compatible Manufacturer Part Number
BTHL 300(A), BTHL 400(A), BTHL 500(A)
Overall Length
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100187890
- Zoro #
- G323387465
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 3.2 in
- Overall Length
- 26 in
- Overall Height
- 3.5 in
- Wire Rope Length
- 26 in
Details
- Item
- Powered Anode
- Compatible Series
- 300/301
- Compatible Product Type
- Water Heaters
- Compatible Manufacturer Part Number
- BTHL 300(A), BTHL 400(A), BTHL 500(A)
- Compatible Brand
- A.O. Smith
Description
Powered Anode, Compatible Manufacturer Part Number BTHL 300(A), BTHL 400(A), BTHL 500(A), Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 3.5 in, Overall Length 26 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 3.2 in, Product Type Powered Anode, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.