This item is Discontinued.

A.O. Smith Century ORM5458, 5 5/8" Condenser Fan Motor - 208-230 Volts 1075 RPM ORM5458

Century ORM5458, 5 5/8" Condenser Fan Motor - 208-230 Volts 1075 RPM (Discontinued)

  • Mfr # ORM5458
  • Zoro # G904937034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORM5458
Zoro #
G904937034
UPC #
786674028273
Country of Origin
Mexico

Description

Century orm5458, 5 5/8" condenser fan motor, 208-230 volts 1075 rpm centurys expanded line of 4-in-1 motors replace hundreds of the most popular 1/3, 1/4, 1/6 and 1/8 hp, 48-frame condenser fan motors currently installed with one simple connection. no capacitors to switch or complicated wiring diagrams to follow. our 4-in-1 motors come in energy-efficient psc designs, are rated for 1/3-1/8 hp, 208-230 volt, 825 and 1075 rpm, with totally enclosed construction and are available in all angle sleeve bearing or rugged ball bearing designs. these 4-in-1 motors allow the service contractor to have the right motor for the job for quicker service calls. That means more calls completed per day multi-application condenser fans energy-efficient psc design available in dependable quiet sleeve bearing or double sealed ball bearings mounts by belly band, thru bolts, or rheem mounting holes, with screws supplied. lead length 36 inch leads 60 degree c ambient class b insulation removable drain plugs each end ul and csa approved 48y frame 60 hz automatic overload single phase totally enclosed capacitor: poc7.5 capacitor is not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.