This item is Discontinued.

A.O. Smith Century T1032, C-Face Spa, 1/3 HP, 3450 RPM, 115/230V T1032

Century T1032, C-Face Spa, 1/3 HP, 3450 RPM, 115/230V (Discontinued)

  • Mfr # T1032
  • Zoro # G804935796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1032
Zoro #
G804935796
UPC #
786674056375
Country of Origin
Mexico

Description

Century t1032 century, c-face spa, capacitor start, 1/3 hp, 3450 rpm - 1 speed, 115/ 230 volts, 8.6- 4.3 amps, 56j frame, shaft dimension: 5/8 x 1-7/8, enclosure: open drip proof, ball bearing, notes: 40 degree c ambient, stainless steel shaft, 778 design, not a good replacement for swim pool motors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.