Century V101, Capacitor Start Rigid Base Motor 1725 RPM 115/208-230 Volts 1 1/2 HP

  • Mfr # V101

  • Zoro # G804954216


product price:  $1,385.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V101
Zoro #
G804954216
UPC #
786674033413
Country of Origin
Mexico

Description

Capacitor start rigid base motor, 115/208-230 volts, 1725 rpm, 1-1/2 hp capacitor start rigid base motors are ideal for use with compressors, pumps, conveyors and more. Features high start torque, reversible motor direction, a rigid base, 40c ambient temperature and 60hz. Motors are open drip proof for continuous operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.