This item is Discontinued.

A.O. Smith Century Fan and Blower, 1-1/2 HP, 1725 RPM, 200-230/460V, ODP H536L

This item is Discontinued.

A.O. Smith

Century Fan and Blower, 1-1/2 HP, 1725 RPM, 200-230/460V, ODP (Discontinued)

Mfr # H536L
Zoro # G804954186
UPC # 786674055835
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H536L
Zoro #
G804954186
UPC #
786674055835
Country of Origin
Mexico

Description

Century, fan and blower, polyphase, induction type, single or dual voltage, 1 1/2 hp, 1725 rpm, 1 speed, 200-230/460v, odp, 5.3-5.6/2.8 amp, reversible counterclockwise, ball/ball bearings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.