Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Century RB2024, General Purpose, 1/4 HP, 1725 RPM, 115V, Open

  • Mfr # RB2024

  • Zoro # G304936019


product price: $483.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB2024
Zoro #
G304936019
UPC #
786674030436
Country of Origin
Mexico

Description

Century rb2024, general purpose, 1/4 hp, 1725 rpm, 115v, open features: century general purpose 1/4 hp 1725 rpm 48 frame open 115v 5.0 amps ball bearings 14 lbs. Notes: 1.35 service factor rated 60/50 hertz 190/380 or 380 volt at next lower horsepower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.