This item is Discontinued.

A.O. Smith Century GK2074, General Purpose 1725 RPM 115 Volts GK2074

Century GK2074, General Purpose 1725 RPM 115 Volts (Discontinued)

  • Mfr # GK2074
  • Zoro # G305389135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GK2074
Zoro #
G305389135
UPC #
786674021861
Country of Origin
Mexico

Description

Century general purpose 1725 rpm 115 volts 40 c rise continuous duty split phase 60 hz resilient base mounting reversible rotation automatic overload single phase

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.