Shop A.O. SMITH
See all product information
Create Account
Exhaust/Condensate Elbow, 4.95"H
- Mfr # 100187863
- Zoro # G623390059
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Overall Width
11.35 in
Overall Height
4.95 in
Compatible Brand
A.O. Smith
Overall Length
20.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100187863
- Zoro #
- G623390059
- UPC #
- -
- Country of Origin
- United States
- Material
- Aluminum
- Item
- Exhaust/Condensate Elbow
- Compatible Brand
- A.O. Smith
- Compatible Product Type
- Water Heaters
- Shell Material
- Aluminum
Dimensions
- Overall Width
- 11.35 in
- Overall Height
- 4.95 in
- Overall Length
- 20.25 in
- Wire Rope Length
- 20.25 in
- Length
- 20.25 in
Description
Exhaust/Condensate Elbow, Compatible Manufacturer Part Number Not Applicable, Mounting Orientation Not Applicable, Overall Height 4.95 in, Overall Length 20.25 in, Overall Width 11.35 in, Product Type Exhaust/Condensate Elbow, Vent Connection Size Not Applicable, Venting Distance Not Applicable, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Material Aluminum, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.