Shop A.O. SMITH
See all product information
Create Account
Flame Rod/Sensor Gasket, 0.25 in L
Mfr # 100072809
Zoro # G123388679
product price:Â
$
82.89
/ea
Key Features
Overall Height
0.1 in
Compatible Product Type
Water Heaters
Compatible Manufacturer Part Number
BTHL 300(A), BTHL 400(A), BTHL 500(A)
Compatible Brand
A.O. Smith
Overall Length
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100072809
- Zoro #
- G123388679
- UPC #
- -
- Country of Origin
- United States
- Item
- Flame Rod/Sensor Gasket
- Compatible Product Type
- Water Heaters
- Compatible Manufacturer Part Number
- BTHL 300(A), BTHL 400(A), BTHL 500(A)
- Compatible Brand
- A.O. Smith
- Compatible Series
- 300/301
Description
Flame Rod/Sensor Gasket, Compatible Manufacturer Part Number BTHL 300(A), BTHL 400(A), BTHL 500(A), Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 0.1 in, Overall Length 0.25 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 0.25 in, Product Type Flame Rod/Sensor Gasket, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.