Zoro Homepage

Heater Element, 480V

  • Mfr # 100110133

  • Zoro # G2495258


product price: $649.99
/ea
Free Shipping & Returns

Key Features

For Use With
DSE, CMC, SU & DVE/DHE Models Over 125 Gallons
Voltage
480V
Includes
Gasket
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100110133
Zoro #
G2495258
UPC #
-
Country of Origin
Mexico

Details

Item
Heater Element,480V
For Use With
DSE, CMC, SU & DVE/DHE Models Over 125 Gallons
Voltage
480V
Includes
Gasket
Phase
3

Description

Heater Element, Voltage 480V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.