IgnitionModule, 5.4inL, ForA.O.Smith
- Mfr # 100109929
- Zoro # G623389749
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
120, 154, 180, 197, 199, 200/A, 250/A, 251/A
Compatible Series
118/119
Overall Length
5.4 in
Overall Height
2.1 in
Overall Width
3.85 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100109929
- Zoro #
- G623389749
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5.4 in
- Overall Height
- 2.1 in
- Overall Width
- 3.85 in
- Wire Rope Length
- 5.4 in
- Length
- 5.4 in
Details
- Compatible Manufacturer Part Number
- 120, 154, 180, 197, 199, 200/A, 250/A, 251/A
- Compatible Series
- 118/119
- Item
- Ignition Module
- Compatible Brand
- A.O. Smith
- Compatible Product Type
- Water Heaters
Description
Ignition Module, Compatible Manufacturer Part Number 120, 154, 180, 197, 199, 200/A, 250/A, 251/A, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 2.1 in, Overall Length 5.4 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 3.85 in, Product Type Ignition Module, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.