Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K, Ele, Rc04704524F/Ar, 240V, 4.5Kw, 11.5in

  • Mfr # 100108290

  • Zoro # G814599858


product price: $33.59
/ea

Key Features

Length (In.)
2 in
Width (In.)
5.88 in
Depth (In.)
22.38 in
For Use With
AO Smith Water Heaters
Voltage
240 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100108290
Zoro #
G814599858
UPC #
20363106003
Country of Origin
Unknown

Dimensions

Length (In.)
2 in
Width (In.)
5.88 in
Depth (In.)
22.38 in

Details

For Use With
AO Smith Water Heaters
Voltage
240 V

Description

  • Genuine AO Smith Part
  • Heating Element

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.