Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

K, Gas Cont, Ng, 5inWc, 1inCav, Hw/R (Discontinued)

  • Mfr # 100112336
  • Zoro # G714574368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100112336
Zoro #
G714574368
UPC #
20363173050
Country of Origin
Unknown

Dimensions

Length (In.)
7.25 in
Width (In.)
5.75 in
Depth (In.)
6 in

Details

For Use With
AO Smith Water Heaters

Description

  • Genuine AO Smith Part
  • Gas Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.