Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K, Sensor, Flammable Vapor

  • Mfr # 100110780

  • Zoro # G114574364


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Length (In.)
1 in
Width (In.)
8.25 in
Depth (In.)
11.5 in
For Use With
AO Smith Water Heaters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100110780
Zoro #
G114574364
UPC #
20363132521
Country of Origin
Unknown

Dimensions

Length (In.)
1 in
Width (In.)
8.25 in
Depth (In.)
11.5 in

Details

For Use With
AO Smith Water Heaters

Description

  • Genuine AO Smith Part
  • Kit Flame Sensor, FV, TC and Tpile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.