Zoro Homepage

Kit, Concentric Vent, Ulc Compliant, 3in

  • Mfr # 100111100

  • Zoro # G814574299


product price: $147.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length (In.)
38 in
Width (In.)
8.5 in
Depth (In.)
8 in
For Use With
AO Smith Water Heaters
Features
Concentric Venting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100111100
Zoro #
G814574299
UPC #
20363156923
Country of Origin
Unknown

Dimensions

Length (In.)
38 in
Width (In.)
8.5 in
Depth (In.)
8 in

Details

For Use With
AO Smith Water Heaters
Features
Concentric Venting
Standards
ULC Compliant

Description

  • Genuine AO Smith Part
  • Venting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.