Master-Fit BTR Self-Cleaning Commercial Gas Water Heater
Mfr # 100119118
Zoro # G921718432
product price: $9,547.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Type
Tall
Fuel Type - Water Heaters
Natural Gas
Tank Capacity
81 gal
Construction Material
Steel
Vent Type
Atmospheric Vent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100119118
Zoro #
G921718432
UPC #
671657944070
Country of Origin
United States
Details
Type
Tall
Fuel Type - Water Heaters
Natural Gas
Tank Capacity
81 gal
Construction Material
Steel
Item
Commercial Water Heater
Vent Type
Atmospheric Vent
Description
Master-Fit BTR is the original money-saving self-cleaning water heater. It provides outstanding performance and installation flexiblity for new construction and replacement applicationss. The Master-Fit BTR series offers installer-friendly features, including compact low-profile design, multiple options for water connections and low installation clearances.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.