This item is Discontinued.

A.O. Smith Master-Fit Commercial Tank Type Water Heater Nat Gas 71 Gal. 120000 BTU BTR-120

Master-Fit Commercial Tank Type Water Heater Nat Gas 71 Gal. 120000 BTU (Discontinued)

  • Mfr # BTR-120
  • Zoro # G705990405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTR-120
Zoro #
G705990405
UPC #
-
Country of Origin
Unknown

Description

The master-fit btr series with automatic flue damper provides outstanding performance and maximum installation fl exibility for both new construction and replacement applications. Multiple options for placement of water connections and low installation clearances are additional installer-friendly feature the eliminator self-cleaning system designed to significantly reduce, or eliminate sediment build-up inside the tank. Reduced sediment build-up maintains rated thermal efficiency and reduces water heating costs. Self-cleaning system prolongs tank life factory-installed draft diverter and flue damper. Low-profile draft diverter helps for installation in tight spaces. Automatic motorized flue damper helps minimize standby heat loss three water connection options for added flexability. Hot and cold water connections can be made through front, top or rear of unit. Eliminator system operates when cold water is connected through front permaglas ultra coat glass lining exclusive process provides superior protection against corrosion. Coregard anode rods with stainless steel core provide additional corrosion protection intermittent electronic ignition eliminates standing pilot, saves energy. Includes power on/off switch. Provides flame failure response in less than one second factory- installed csa certified, and asme rated t&p relief valve 80% thermal efficiency fully automatic control system. Manual-reset gas shut-off device prevents excessive water temperature. Adjustable thermostat with 120f to 180f range. Gas pressure regulator and pilot filter handhole cleanout, allows easy access to tank interior for cleaning codes and standards. Design-certifi ed by ul (underwriters laboratories), according to ansz21.10.3 - csa 4.3 standards governing storage-type water heaters. Meets or exceeds the thermal efficiency and standby loss requirements of the u. S. Department of energy and current edition of a

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.