Zoro Homepage

OEM Replacement Motor, 3 hp

  • Mfr # 03-026W-HI

  • Zoro # G9562725


product price: $1,088.99
/ea
Free Shipping & Returns

Key Features

Voltage
460V AC
Fits Brand
Mars Air Doors
For Use With Mfr. Model Number
EP2120-3UH-TS, EP2144-3UH-TS, EP284-2UH-TS, EP296-2UH-TS
HP
3 hp
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-026W-HI
Zoro #
G9562725
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
Voltage
460V AC
Fits Brand
Mars Air Doors
For Use With Mfr. Model Number
EP2120-3UH-TS, EP2144-3UH-TS, EP284-2UH-TS, EP296-2UH-TS
HP
3 hp
Phase
Three
Compatible Manufacturer Model Number
EP2
OEM Replacement Brand
Mars Air Doors
Number of Shafts
2

Description

OEM Replacement Motor, Three Phase, 3 hp HP, Voltage 460V AC, OEM Replacement Brand Mars Air Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.