Sensor, 19.15 in L, For A.O. Smith
- Mfr # 100110701
- Zoro # G323389650
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3.3 in
Overall Length
19.15 in
Overall Height
3.25 in
Compatible Brand
A.O. Smith
Compatible Product Type
Water Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100110701
- Zoro #
- G323389650
- UPC #
- -
- Country of Origin
- United States
- Compatible Brand
- A.O. Smith
- Compatible Product Type
- Water Heaters
- Item
- Sensor
Dimensions
- Overall Width
- 3.3 in
- Overall Length
- 19.15 in
- Overall Height
- 3.25 in
- Wire Rope Length
- 19.15 in
- Length
- 19.15 in
Description
Sensor, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 3.25 in, Overall Length 19.15 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 3.3 in, Product Type Sensor, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.