Shop A.O. SMITH
See all product information
Create Account
Thermopile, 33.1 in L, For A.O. Smith
- Mfr # 100281571
- Zoro # G323388004
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Water Heaters
Overall Width
22.5 in
Includes
Ignitor/Thermopile, Tubing
Overall Height
3.5 in
Compatible Brand
A.O. Smith
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100281571
- Zoro #
- G323388004
- UPC #
- -
- Country of Origin
- United States
- Compatible Product Type
- Water Heaters
- Includes
- Ignitor/Thermopile, Tubing
- Compatible Brand
- A.O. Smith
- Item
- Thermopile
Dimensions
- Overall Width
- 22.5 in
- Overall Height
- 3.5 in
- Overall Length
- 33.1 in
- Wire Rope Length
- 33.1 in
- Length
- 33.1 in
Description
Thermopile, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 3.5 in, Overall Length 33.1 in, Application Not Applicable, Compatible Grainger Part Number [NEW] Not Applicable, Features Not Applicable, Includes Ignitor/Thermopile, Tubing, Overall Width 22.5 in, Product Type Thermopile, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.