Shop A.O. SMITH

Venting Kits for Water Heaters

  • Mfr # 100187864

  • Zoro # G123387733


product price:  $2,793.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15 in
Overall Width
14 in
Compatible Product Type
Water Heaters
Includes
Gasket
Overall Height
14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
100187864
Zoro #
G123387733
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
15 in
Overall Width
14 in
Overall Height
14 in

Details

Item
Blower Assembly with Gasket
Compatible Product Type
Water Heaters
Includes
Gasket
Compatible Brand
A.O. Smith

Description

Blower Assembly with Gasket, Compatible Manufacturer Part Number Not Applicable, Mounting Orientation Not Applicable, Overall Height 14 in, Overall Length 15 in, Overall Width 14 in, Product Type Blower Assembly with Gasket, Vent Connection Size Not Applicable, Venting Distance Not Applicable, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Includes Gasket, Material Not Applicable, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.