Shop A.O. SMITH
See all product information
Create Account
Wire Harness, 13 in L, For A.O. Smith
- Mfr # 100351312
- Zoro # G323388493
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Overall Length
13 in
Overall Height
7 in
Overall Width
11 in
Compatible Brand
A.O. Smith
Compatible Product Type
Water Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100351312
- Zoro #
- G323388493
- UPC #
- -
- Country of Origin
- China
- Item
- Wire Harness
- Compatible Brand
- A.O. Smith
- Compatible Product Type
- Water Heaters
Dimensions
- Overall Length
- 13 in
- Overall Height
- 7 in
- Overall Width
- 11 in
- Wire Rope Length
- 13 in
- Length
- 13 in
Description
Wire Harness, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 7 in, Overall Length 13 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 11 in, Product Type Wire Harness, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.