Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AOPEN ACE MINI - CHROME OS FLEX - DE3650S-24BGW - COMMERCIAL MINI PC - FANLESS -

  • Mfr # 91.DER00.A2K0

  • Zoro # G414883890


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Graphics Memory Technology
DDR4 SDRAM
Memory Technology
DDR4 SDRAM
Max. Turbo Speed
2.60 GHz
Wireless LAN
Yes
Input Voltage
120V AC, 230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91.DER00.A2K0
Zoro #
G414883890
UPC #
4711338341531
Country of Origin
China

Dimensions

Width
4.9 in
Height
1.4 in
Depth
4.3 in

Details

Graphics Memory Technology
DDR4 SDRAM
Memory Technology
DDR4 SDRAM
Max. Turbo Speed
2.60 GHz
Wireless LAN
Yes
Input Voltage
120V AC, 230V AC
Processor Type
Celeron
Processor Speed
1.20 GHz
OS Platform
ChromeOS
Ethernet Technology
Gigabit Ethernet
Total Solid State Drive Capacity
64 GB
HDMI (Rear)
Yes
Number of Memory Slots
2
Application
Business
Graphics Controller Model
UHD Graphics
Processor Core
Dual-core (2 Core)
SSD Form Factor
M.2
Chipset Manufacturer
Intel
Processor Manufacturer
Intel
Color
Black
Max. Memory Supported
20 GB
Graphics Controller Manufacturer
Intel
Optical Drive Type
No
Processor Model
N6210
Includes
Power Adapter
Standard Memory
4 GB
Number of Ethernet Ports
1
Operating System
ChromeOS
Max. Power Supply Wattage
40 W
Number of USB Ports
4
Item
Chromebox
Graphics Memory Accessibility
Shared
Number of USB 2.0 Ports (Rear)
2
Number of USB 3.1 Ports (Rear)
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.