Zoro Homepage

AOPEN ACE MINI - NO OS - DE3650 S, N6210 CPU, 4GB MEMORY, 64GB M.2 SSD, WIFI, NO

  • Mfr # 91.DER00.A2G0

  • Zoro # G814883889


product price: $371.99
/ea
Free Shipping & Returns

Key Features

SSD Interface
Serial ATA
Processor Manufacturer
Intel
Graphics Memory Accessibility
Shared
Color
Black
Graphics Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91.DER00.A2G0
Zoro #
G814883889
UPC #
-
Country of Origin
China

Dimensions

Height
1.4 in
Width
4.9 in
Depth
4.3 in

Details

SSD Interface
Serial ATA
Processor Manufacturer
Intel
Graphics Memory Accessibility
Shared
Color
Black
Graphics Memory Technology
DDR4 SDRAM
Processor Speed
1.20 GHz
Number of USB Ports
4
Max. Memory Supported
20 GB
Includes
Power Adapter
Chipset Manufacturer
Intel
Total Solid State Drive Capacity
64 GB
Number of USB 2.0 Ports (Rear)
2
Processor Core
Dual-core (2 Core)
Graphics Controller Manufacturer
Intel
Wireless LAN
Yes
Graphics Controller Model
UHD Graphics
Item
Desktop Computer
Standard Memory
4 GB
Processor Type
Celeron
Max. Power Supply Wattage
40 W
Memory Technology
DDR4 SDRAM
Input Voltage
230V AC, 120V AC
Processor Model
N6210
HDMI (Rear)
Yes
Ethernet Technology
Gigabit Ethernet
Number of USB 3.1 Ports (Rear)
2
Max. Turbo Speed
2.60 GHz
SSD Form Factor
M.2
Number of Ethernet Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.