Shop AP EXHAUST PRODUCTS
Create Account
APE312A7516 3.5 in. x 7.5 ft. Aluminized Straight Exhaust Tubing
- Mfr # APE312A7516
- Zoro # G703960929
product price:Â
$
116.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APE312A7516
- Zoro #
- G703960929
- UPC #
- 85337289748
- Country of Origin
- China
Description
AP Exhaust is one of the top manufacturers and suppliers of straight steel exhaust tubing used in the automotive industry. Their processing center slits coils of stainless and aluminized steel into precise widths and uses rollers to form the correct diameter needed. They are then electrically seam-welded and cut to length.
Features- 3.5 in. x 7.5 ft. Aluminized Straight Exhaust Tubing
- High quality construction and durability
- Impressive designs to add to the decor
- Variety of styles for every type of accessory
- Finish: Aluminized
- Material: Steel
- Size: 3.5 in. x 7.5 ft.
- Weight: 11 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.