Shop AP EXHAUST PRODUCTS
Create Account
APEVR7427 2.5 in. dia. Xlerator VR Performance Muffler
- Mfr # APEVR7427
- Zoro # G804008780
product price:
$
61.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APEVR7427
- Zoro #
- G804008780
- UPC #
- 85337249407
- Country of Origin
- China
Description
Xlerator VR Performance Muffler
Universal Xlerator Performance Aluminized Steel Oval Aluminized Exhaust Muffler with Inlet / Outlet Neck (VR7427) by AP Exhaust. Today’s exhaust performance market continues to cover a broad spectrum of vehicles. The unique nature of this market is that a product demand is not based on vehicle age or use but instead on an owner’s desire for power and sound.
Features- Deep performance sound
- Increased exhaust flow
- 100% Aluminized heavy gauge materials
- Internal flow pattern develops moderate sound
- Short 6.5" muffler body for off-road and racing applications
- Dual configurations easily installed
- Installs in areas with tight space constraints
- Muffler Body Material: Aluminized Steel
- Muffler Body Finish: Aluminized
- Muffler Inlet Diameter: 3"
- Muffler Outlet Diameter: 2.5"
- Muffler Body Height: 4.25"
- Muffler Body Width: 9.5"
- Muffler Body Shape: Oval
- Muffler Body Length: 6.5"
- Muffler Overall Length: 13"
- Weight: 7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.