Shop AP PRODUCTS

AP Products 0121.2184 2.5 in. Grey Mylar Backed PVC Foam Cap Tape

  • Mfr # 121.2184

  • Zoro # G004152993


product price:  $38.29
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
121.2184
Zoro #
G004152993
UPC #
711217015076
Country of Origin
China

Description

Backed PVC Foam Cap Tape

Grey Mylar backed PVC Foam Tape with adhesive coating. Great for Truck Caps and other areas where a good seal against weather and dust is desried. Also great for quieting rattles and squeaks.

Specifications
  • Color: Grey Mylar
  • Size: 2.5 in.
  • Dimension: 3/16" x 2-1/2" x 30'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.