Zoro Homepage

12V RV Round Scare Motion Light with Black Base

  • Mfr # 016-SL2000B

  • Zoro # G815810624


product price: $61.85
/ea

Key Features

Depth (In.)
12 in
Color
Chrome
Length
14 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016-SL2000B
Zoro #
G815810624
UPC #
834760002031
Country of Origin
China

Dimensions

Depth (In.)
12 in
Length
14 in

Details

Color
Chrome
Material
Plastic

Description

Illuminates those areas around your RV for safety and security. Motion range can be set for 10-25 feet. Installs easily, uses same hole pattern and wiring as most standard lights. Star Monitor indicates RVs battery condition and helps preserve your coach battery. 9.25 Height x 12.25 Wide x 2 Depth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.