
15-50 Locking Adapter
Mfr # 16-00596
Zoro # G115810638
product price: $42.95
/eaKey Features
Length
8.5 in
Color
Yellow
Depth (In.)
4.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-00596
Zoro #
G115810638
UPC #
711217028786
Country of Origin
China
Dimensions
Length
8.5 in
Depth (In.)
4.5 in
Details
Color
Yellow
Material
Plastic
Description
RV locking molded adapter are made with quality materials/parts for optimal performance and reliability. Heavy duty molded construction. For use with 1 outlet. Plug type 5-15 and receptacle type of SS2-50.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.