Zoro Homepage

1.5 in. Blue MaSking Tape

  • Mfr # A1W-022BT15180

  • Zoro # G816330480


product price: $21.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1W-022BT15180
Zoro #
G816330480
UPC #
-
Country of Origin
China

Description

Our products are assured for reliability and durability which has high quality and standard. We always work towards to fulfill the requirements of our end users. Durable and reliable products at great prices You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Features Cured painted surfaces Can be applied to glass Can be used on trim and woodwork Specifications Color / Finish: Blue Adhesion Oz/In: 19.00 oz/in Material: Crepe Paper Size: 1-1/2in x 60 Yard Tape Length Ft: 180.00 ft Temperature Range: 50F - 180F Tensile Strength: 24 Lb

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.