Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50M-30F Right Angle Adapter - 18in

  • Mfr # 16-00505

  • Zoro # G915810685


product price: $37.49
/ea

Key Features

Material
Plastic
Color
Black
Depth (In.)
5.5 in
Length
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-00505
Zoro #
G915810685
UPC #
711217028250
Country of Origin
China

Dimensions

Depth (In.)
5.5 in
Length
21.5 in

Details

Material
Plastic
Color
Black

Description

E-Zee Grip 50-30amp Power Cord with large ergonomic and replaceable handles. 3 Prong, 50-30amp 18 Adapter. Handle folds down to fit flush w/electrical enclosures. UL and CUL approved.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.