
Adapter 30M-50F 10/3 18in Black
Mfr # 16-00554
Zoro # G915810647
product price: $26.75
/eaKey Features
Depth (In.)
3 in
Color
Black
Length
20 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-00554
Zoro #
G915810647
UPC #
711217028458
Country of Origin
China
Dimensions
Depth (In.)
3 in
Length
20 in
Details
Color
Black
Material
Rubber
Description
AP Products 16-00554 Adapter is designed for 30M-50F connections. Adapter length measures to 18 and comes in high-quality material for durability and performance. Designed for quick and simple attachment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.