This item is Discontinued.

Ap Products #8 x 1-1/2 in Pan Machine Screw, Zinc Plated Steel 012-PSQ50 8 X 1-1/2

This item is Discontinued.

Ap Products

#8 x 1-1/2 in Pan Machine Screw, Zinc Plated Steel (Discontinued)

Mfr # 012-PSQ50 8 X 1-1/2
Zoro # G002084470
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012-PSQ50 8 X 1-1/2
Zoro #
G002084470
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Head Type
Pan
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.