This item is Discontinued.

Ap Products AP PRODUCTS 013939 Pedestal Table Leg Without Base; Chrome - 27.5 In. 13939

This item is Discontinued.

Ap Products

AP PRODUCTS 013939 Pedestal Table Leg Without Base; Chrome - 27.5 In. (Discontinued)

Mfr # 13939
Zoro # G004006425
UPC # 711217016301
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13939
Zoro #
G004006425
UPC #
711217016301
Country of Origin
China

Description

Features
  • With a detachable leg, a table converts into a gaucho at night.
  • Precision tapered legs allow a firm pressure fit to ensure no play or wobble at any time.
  • Smooth, aluminum finish.
  • Size - 27.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.