Shop AP PRODUCTS
Create Account
AP Products APP018-1400125B 0.25 x 1.5 in. x 30 ft Cap Tape Black with Mylar
- Mfr # APP018-1400125B
- Zoro # G804008667
product price:Â
$
30.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APP018-1400125B
- Zoro #
- G804008667
- UPC #
- 711217015748
- Country of Origin
- China
Description
30' x 1-1/2" Black Cap Foam Tape by AP Products. Get precision data that will help you identify potential issues in your nonelectriclal equipment with this nonelectrical properties testing reliable testing device. Used for testing, inspection, and research, this product will come in handy to assist in maintaining optimal levels of performance and dependability.
Features- Made from rock-solid strong materials to withstand the rigors of the road
- Backed by solid design, exceptional reliability, and maximum safety
- Impeccably efficient, portable solutions for your RVing needs
- Color: Black
- Material: Foam
- Thickness: 1/4"
- Width: 1-1/2"
- Length: 30'
- Weight: 0.67 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.